Motion
AC-TB/UGN
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Black, Green, Lime Color, Universal Size, 400 lb Weight Capacity
MI ITEM #05537243
MFR #AC-TB/UGN
Price$675.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Black, Green, Lime Color, Universal Size, 400 lb Weight Capacity
MI ITEM #05537243
MFR #AC-TB/UGN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$675.68/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black, Green, Lime
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Leg Padding, Shoulder Padding
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style
  • UPC_NO
    612230198114

Overview

Mfr description
AC-TB/UGN MILLER AIRCORE HARNESS
  • Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture buildup—up to 16% less surface area than other padding used on the market
  • Contoured ergonomic padding design minimizes contact around a worker’s neck, lower back and inner thighs to reduce chafing and irritation
  • Patented DuraFlex stretchable webbing provides greater flexibility
  • Cam buckles provide easy one-hand adjustment; hold webbing firmly in place with no readjusting required
  • Stand-up back D-ring easily adjusts, simplifies attachment
  • Quick-connect buckles for easy donning
  • Materials and components selected to reduce fatigue for all-day endurance and increased productivity—up to 10% lighter than similar competitive harnesses
  • High-visibility color for greater safety
  • Unique and vibrant patterned webbing for easy identification
  • Color: Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought