Motion
AC-QC-BDP/UGN

MILLER BY HONEYWELL
AC-QC-BDP/UGN

Vest-style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Black, Green, Lime Color, Universal Size, 400 lb Weight Capacity
Mi Item #05537245
MFR #AC-QC-BDP/UGN
Price$785.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
AC-QC-BDP/UGN

Vest-style Harness - Polyester Webbing Material, Back, Side D-Ring Location, Quick-Connect Leg Strap, Black, Green, Lime Color, Universal Size, 400 lb Weight Capacity
Mi Item #05537245
MFR #AC-QC-BDP/UGN

Mfr description
AC-QC-BDP/UGN MILLER AIRCORE HARNESS
  • Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture buildup—up to 16% less surface area than other padding used on the market
  • Contoured ergonomic padding design minimizes contact around a worker’s neck, lower back and inner thighs to reduce chafing and irritation
  • Patented DuraFlex stretchable webbing provides greater flexibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$785.81/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    400 lb
  • Chest Strap Buckle
    Quick-Connect
  • Color
    Black, Green, Lime
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Quick-Connect
  • Padding Or Lining
    Back Padding, Leg Padding, Shoulder Padding
  • Shoulder Strap Buckle
    Cam Buckle
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1926.502
  • Stretch Construction
    Stretchable Harness
  • Style Application
    Vest-Style
  • UPC_NO
    612230198169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)