Motion
ADU062R32AA11A2824000A100500CD0B

VICKERS BY DANFOSS
ADU062R32AA11A2824000A100500CD0B

421AK00384B Hydraulic Axial Piston Pump - 420, 62.3 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #05537258
MFR #ADU062R32AA11A2824000A100500CD0B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
ADU062R32AA11A2824000A100500CD0B

421AK00384B Hydraulic Axial Piston Pump - 420, 62.3 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #05537258
MFR #ADU062R32AA11A2824000A100500CD0B

Mfr description
ADU062R32AA11A2824000A100500CD0B
  • Long pump life
  • Quiet pump operation
  • Low installed and operating costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Outlet Port Size
    1 in SAE O-Ring
  • Port Thread Size
    2.00 SAE;1.00 SAE

Details

  • Control Type
    Pressure & Flow Compensator with Load Sense
  • Displacement
    62.3 cm³/r
  • Displacement Type
    Open Circuit
  • Input Rotation
    Right Hand
  • Input Shaft Type
    14T 12/24 Spline
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    SAE Flange
  • Port Location
    Rear Ported
  • Series
    420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)