Motion
NX3
Quick Disconnect Bushing - N Bushing, 3.0000 in Bore, 10.0000 in Flg OD, 8.1200 in LTB, Steel Material
Mi Item #05537343
MFR #NX3
Price$1,742.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - N Bushing, 3.0000 in Bore, 10.0000 in Flg OD, 8.1200 in LTB, Steel Material
Mi Item #05537343
MFR #NX3

Mfr description
N X 3" BUSHING
  • Flanged
  • 4° taper
  • Easy on, easy off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.05/each

Specifications

Dimensions

  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.2500 in
  • Bolt Circle Diameter
    8.5000 in
  • Bore Diameter  
    3.0000 in
  • Bushing Size
    N
  • Flange Outside Diameter  
    10.0000 in
  • Flange Thickness  
    1.5000 in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    8.1200 in
  • Screw Length
    8 in
  • Screw Thread Size
    7/8-9

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Std Bolts
  • Manufacturer Catalog Number
    114914
  • Manufacturer Upc Number
    782477295492
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Number Of Bolt Holes
    4
  • Product Type
    QD Bushings
  • Screw Torque
    3600 in
  • Torque Capacity
    150000 in
  • UPC_NO
    782477295492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)