1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JUSTRITE
1910G
Self Close Adapter Kit, 6 In. W, Steel
MI ITEM #
05538709
MFR #
1910G
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Storage
Cabinets
Safety Cabinet and Storage Accessories
JUSTRITE 1910G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JUSTRITE
1910G
Self Close Adapter Kit, 6 In. W, Steel
MI ITEM #
05538709
MFR #
1910G
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
1910G KIT FOR 15, 30 AND 45 GALLON
Specifications
Type
Self Closing Adapter Kit
Cabinet Compatibility
15, 30, 45 gal Model
Height
2 in
Width
6 in
Depth
27-1/2 in
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data