Motion
WTPC520-3
Crane Hook Cylindrical Roller Thrust Bearing - 2.2650 in ID, 4.3750 in OD, Machine Brass Cage
MI ITEM #05538919
MFR #WTPC520-3
Price$1,827.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crane Hook Cylindrical Roller Thrust Bearing - 2.2650 in ID, 4.3750 in OD, Machine Brass Cage
MI ITEM #05538919
MFR #WTPC520-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,827.27/each

Specifications

Dimensions

  • Bore Diameter  
    2.2650 in
  • Outside Diameter  
    4.3750 in
  • Overall Width  
    1.0000 in
  • Weight
    2.4 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293219486
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    WTPC
  • UPC_NO
    662293219486

Overview

Mfr description
WTPC520-3 BRG
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text