Motion
SV2GML
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539025
MFR #SV2GML
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539025
MFR #SV2GML

Mfr description
SV2GML MESH VEST GREEN LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Length
    27.94 cm, 11.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Silver Reflective Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv2 Economy Type R Class 2 Mesh Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Asphalt Paving, High Visibility, Short-Term Labor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Silver Reflective Tape, Hook And Loop Closure
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Radians SV2
  • Product Type
    High-Visibility Vests
  • Series
    SV2
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)