Motion
SV2GSXL
Type R Class 2 • Solid • 2" silver tape • Hook and
MI ITEM #05539035
MFR #SV2GSXL
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type R Class 2 • Solid • 2" silver tape • Hook and
MI ITEM #05539035
MFR #SV2GSXL

Mfr description
SV2GSXL 2 HOOK & LOOP CLOSURE XLARGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Details

  • Color
    Hi-Vis Green
  • Material
    Polyester
  • Material Composition
    Polyester
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)