Motion
SV2GS3X
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539037
MFR #SV2GS3X
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539037
MFR #SV2GS3X

Mfr description
SV2GS3XL 2 HOOK & LOOP CLOSURE 3XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Length
    9.2000 in, 233.70 mm
  • Size
    3
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Hook And Loop Closure | Pockets: 1 Upper Chest And 1 Lower Inside | 2.0000 In Silver Reflective Tape Applied As One Horizontal And Two Verticle
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv2 Economy Type R Class 2 Solid Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Road Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Silver Reflective Tape
  • Material
    Polyester
  • Material Composition
    Polyester
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    SV2
  • Product Type
    High-Visibility Vests
  • Series
    SV2
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)