Motion
SV2ZGMS
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539040
MFR #SV2ZGMS
Price$7.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539040
MFR #SV2ZGMS

Mfr description
SV2ZGMS 2 ZIPPER CLOSURE MESH SMALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.67/each

Specifications

Dimensions

  • Length
    38.10 cm, 15.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    1 Horizontal Stripe
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv2Z Economy Type R Class 2 Mesh Safety Vest with Zipper
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Road Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Series
    SV2Z
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)