Motion
SV2Z 2X
High-Visibility Vest - Size: 2X-Large, ANSI Class: 2
Mi Item #05539044
MFR #SV2Z 2X
Price$7.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 2X-Large, ANSI Class: 2
Mi Item #05539044
MFR #SV2Z 2X

Mfr description
SV2ZGM2XL 2 ZIPPER CLOSURE MESH 2XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.09/each

Specifications

Dimensions

  • Size
    2XL
  • Stripe Width
    2 in

Details

  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004, ANSI/ISEA 107-2010
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Legend
    None
  • Material
    Polyester
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)