Motion
SV7GM
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539048
MFR #SV7GM
Price$21.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539048
MFR #SV7GM

Mfr description
SV7GM SAFETY VEST SURVEYOR MESH MEDIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.05/each

Specifications

Dimensions

  • Length
    30.48 cm, 12.0000 in
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Zipper Front Closure | Mesh Back
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv7 Surveyor Type R Class 2 Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Surveyor Vest
  • Garment Use
    High Visibility, Surveyor
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    6
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Series
    SV7
  • Stripe Color
    Silver
  • Type
    Surveyor
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)