Motion
ST21-3PGS-M

RADIANS INC.
ST21-3PGS-M

Max-Dri™ Shirt - Pullover, Long Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #05539055
MFR #ST21-3PGS-M
Price$26.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21-3PGS-M

Max-Dri™ Shirt - Pullover, Long Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #05539055
MFR #ST21-3PGS-M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.27/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Pockets: 1 Upper Left Front
  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Color
    Hi-Vis Green
  • Description
    Radians ST21 Class 3 Long Sleeve T-shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Class 3
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Max-Dri™
  • Series
    ST21
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve

Overview

Mfr description
ST21-3PGS-M SAFETY T SHIRT CLASS 3
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
  • One upper left pocket
  • 25 wash maximum
  • 3rd Party Certified—Meets ANSI/ISEA 107-2010 Standards
  • Color: High-vis green with reflective tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought