Motion
ST21-3PGS-L

RADIANS INC.
ST21-3PGS-L

Max-Dri™ Shirt - Pullover, Long Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #05539056
MFR #ST21-3PGS-L
Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21-3PGS-L

Max-Dri™ Shirt - Pullover, Long Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #05539056
MFR #ST21-3PGS-L

Mfr description
ST21-3PGS-L SAFETY T SHIRT CLASS 3
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.85/each

Specifications

Dimensions

  • Length
    24.38 cm, 9.6000 in
  • Weight
    0.60 lbs

Details

  • Additional Details
    Pockets: 1 Upper Left Front
  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Color
    Hi-Vis Green
  • Description
    Radians ST21 Class 3 Long Sleeve T-shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Class 3
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Max-Dri™
  • Series
    ST21
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)