Motion
ST21-3PGS-2XL

RADIANS INC.
ST21-3PGS-2XL

Max-Dri™ Shirt - Pullover, Long Sleeve, Polyester Material, 2X-Large Size, Lime Color
MI ITEM #05539058
MFR #ST21-3PGS-2XL
Your Price$25.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST21-3PGS-2XL

Max-Dri™ Shirt - Pullover, Long Sleeve, Polyester Material, 2X-Large Size, Lime Color
MI ITEM #05539058
MFR #ST21-3PGS-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.42/each(List $33.18)

Overview

Mfr description
ST21-3PGS-2XL SAFETY T SHIRT CLASS 3
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
  • One upper left pocket
  • 25 wash maximum
  • 3rd Party Certified—Meets ANSI/ISEA 107-2010 Standards
  • Color: High-vis green with reflective tape

Specifications

  • Sleeve Style
    Long Sleeve
  • Size
    2X-Large
  • Garment Use
    High Visibility
  • Material
    Polyester
  • Shirt Style
    Pullover
  • Color
    Lime
  • Product Line
    Max-Dri™
  • ANSI Class
    3
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Additional Details
    Pockets: 1 Upper Left Front

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought