Motion
SV92-M2VGSFR-2X

RADIANS INC.
SV92-M2VGSFR-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539062
MFR #SV92-M2VGSFR-2X
Price$83.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV92-M2VGSFR-2X

High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #05539062
MFR #SV92-M2VGSFR-2X

Mfr description
SV92-2VGSFR-2XL SAFETY VEST FR GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.95/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    50 Wash Max
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM F1506, FTS 191A Method 5903, ISEA 107-2020
  • Color
    Hi-Vis Green
  • Description
    Radians Sv92-M Basic Modacrylic Fr Class 2 Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Utility Industry
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Aramid, FR-Modacrylic
  • Material Composition
    Aramid, FR-Modacrylic
  • Pattern
    Solid
  • Product Type
    High-Visibility Vests
  • Type
    Safety Vest
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)