Motion
ST11-2PGS-XL

RADIANS INC.
ST11-2PGS-XL

Max-Dri™ Shirt - Pullover, Short Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #05539068
MFR #ST11-2PGS-XL
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11-2PGS-XL

Max-Dri™ Shirt - Pullover, Short Sleeve, Polyester Material, Hi-Vis Green Color
Mi Item #05539068
MFR #ST11-2PGS-XL

Mfr description
ST11-2PGS-XL SAFETY T SHIRT SHORT SLEEVE
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.66/each

Specifications

Dimensions

  • Length
    33.02 cm, 13.0000 in

Details

  • Additional Details
    Pockets: 1 Upper Left Front
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Color
    Hi-Vis Green
  • Description
    Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Max-Dri™
  • Series
    ST11
  • Shirt Style
    Pullover
  • Sleeve Style
    Short Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)