Motion
ST11-2PGS-2XL

RADIANS INC.
ST11-2PGS-2XL

Max-Dri™ Shirt - Pullover, Short Sleeve, Polyester Material, 2 XL Size, Hi-Vis Green Color
Mi Item #05539069
MFR #ST11-2PGS-2XL
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11-2PGS-2XL

Max-Dri™ Shirt - Pullover, Short Sleeve, Polyester Material, 2 XL Size, Hi-Vis Green Color
Mi Item #05539069
MFR #ST11-2PGS-2XL

Mfr description
ST11-2PGS-2XL SAFETY T SHIRT 2XL
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Size
    2

Details

  • Additional Details
    Pockets: 1 Upper Left Front
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Color
    Hi-Vis Green
  • Garment Use
    High Visibility
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Max-Dri™
  • Series
    ST11-2
  • Shirt Style
    Pullover
  • Sleeve Style
    Short Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)