Motion
ST11-2PGS-3XL

RADIANS INC.
ST11-2PGS-3XL

Max-Dri™ Shirt - Pullover, Short Sleeve, Polyester Material, 3 XL Size, Hi-Vis Green Color
MI ITEM #05539070
MFR #ST11-2PGS-3XL
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11-2PGS-3XL

Max-Dri™ Shirt - Pullover, Short Sleeve, Polyester Material, 3 XL Size, Hi-Vis Green Color
MI ITEM #05539070
MFR #ST11-2PGS-3XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.77/each

Specifications

Dimensions

  • Size
    3
  • Weight
    0.50 lbs

Details

  • Additional Details
    Pockets: 1 Upper Left Front
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Color
    Hi-Vis Green
  • Garment Use
    High Visibility
  • Material
    Polyester
  • Product Line
    Max-Dri™
  • Shirt Style
    Pullover
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST11-2PGS-3XL SAFETY T SHIRT 3XL
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
  • One upper left pocket
  • 25 wash maximum
  • 3rd Party Certified—Meets ANSI/ISEA 107-2010 Standards
  • Color: High-vis green with reflective tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought