Motion
ST12-2PGS-XL

RADIANS INC.
ST12-2PGS-XL

Max-Dri™ Shirt - Polo, Short Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #05539075
MFR #ST12-2PGS-XL
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST12-2PGS-XL

Max-Dri™ Shirt - Polo, Short Sleeve, Polyester Material, Hi-Vis Green Color
MI ITEM #05539075
MFR #ST12-2PGS-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.02/each

Specifications

Dimensions

  • Length
    29.46 cm, 11.6000 in

Details

  • Additional Details
    Pockets: 1 Upper Left Front
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Color
    Hi-Vis Green
  • Description
    Radians ST12 Class 2 High Visibility Safety Short Sleeve Polo
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Striping
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Max-Dri™
  • Series
    ST12
  • Shirt Style
    Polo
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST12-2PGS-XL SAFETY T SHIRT SHORT SLEEVE
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
  • One upper left pocket
  • Collar with two buttons
  • 25 wash maximum
  • 3rd Party Certified—Meets ANSI/ISEA 107-2010 Standards
  • Color: High-vis green with reflective tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought