Motion
ST12-2PGS-2XL

RADIANS INC.
ST12-2PGS-2XL

Max-Dri™ Shirt - Polo, Short Sleeve, Polyester Material, 2 XL Size, Hi-Vis Green Color
MI ITEM #05539076
MFR #ST12-2PGS-2XL
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST12-2PGS-2XL

Max-Dri™ Shirt - Polo, Short Sleeve, Polyester Material, 2 XL Size, Hi-Vis Green Color
MI ITEM #05539076
MFR #ST12-2PGS-2XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.02/each

Specifications

Dimensions

  • Size
    2
  • Weight
    11.20 lbs

Details

  • Additional Details
    Pockets: 1 Upper Left Front
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Color
    Hi-Vis Green
  • Garment Use
    High Visibility
  • Material
    Polyester
  • Product Line
    Max-Dri™
  • Shirt Style
    Polo
  • Sleeve Style
    Short Sleeve

Overview

Mfr description
ST12-2PGS-2XL SAFETY T SHIRT POLO 2XL
  • Max-Dri™ moisture-wicking mesh
  • Durable 2” heat-transfer reflective tape
  • 100% wicking polyester mesh allows for maximum breathability
  • One upper left pocket
  • Collar with two buttons
  • 25 wash maximum
  • 3rd Party Certified—Meets ANSI/ISEA 107-2010 Standards
  • Color: High-vis green with reflective tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought