Specifications
Dimensions
- Size3
Details
- Additional DetailsPockets: 1 Upper Left Front
- ANSI Class2
- Approval Listing RegulationsANSI/ISEA 107-2010
- ColorHi-Vis Green
- Garment UseHigh Visibility
- MaterialPolyester
- Product LineMax-Dri™
- Shirt StylePolo
- Sleeve StyleShort Sleeve
Overview
Mfr description
ST12-2PGS-3XL SAFETY T SHIRT POLO 3XL
- Max-Dri™ moisture-wicking mesh
- Durable 2” heat-transfer reflective tape
- 100% wicking polyester mesh allows for maximum breathability
- One upper left pocket
- Collar with two buttons
- 25 wash maximum
- 3rd Party Certified—Meets ANSI/ISEA 107-2010 Standards
- Color: High-vis green with reflective tape