Motion
AT1-11
Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #05539079
MFR #AT1-11
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate
Mi Item #05539079
MFR #AT1-11

Mfr description
AT1-11 RAD- ATAC CLEAR LENS AF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Lens Color: Clear;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Weight: 0.0562 lbs
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Integrated Nosepiece, Non Slip Temples, Soft Temple Tips
  • Description
    Clear anti-fog lens wraparound safety glasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Wraparound
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87.1+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    AT1-11
  • Noisepiece Type
    Integrated
  • Product Line
    Rad-Atac
  • Series
    Rad-Atac
  • Specialty Features
    Anti Fog, Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Clear
  • Temple Style
    Straight
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)