Motion
AT1-60
Safety Glasse - Mirror, Silver Lens, Silver Mirror Frame/Temple Color, Polycarbonate
Mi Item #05539082
MFR #AT1-60
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Mirror, Silver Lens, Silver Mirror Frame/Temple Color, Polycarbonate
Mi Item #05539082
MFR #AT1-60

Mfr description
AT1-60 RAD - ATAC SILVER MIRROR LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Color: Silver Mirror;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Frame Type: Frameless
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Integrated Nosepiece, Lightweight Frame, Non Slip Temples, Soft Temple Tips
  • Description
    Silver Mirror lens wraparound safety glasses
  • Frame Color
    Silver Mirror
  • Frame Color Family
    Silver
  • Frame Style
    Wraparound
  • Frame Temple Color
    Silver Mirror
  • Frame Temple Material
    Rubber
  • Frame Type
    Rimless
  • Lens Coating
    Mirror
  • Lens Color
    Silver
  • Lens Color Family
    Mirror
  • Lens Marking
    Z87.1+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Mirrored
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    AT1-60
  • Noisepiece Type
    Integrated
  • Product Line
    Rad-Atac
  • Series
    Rad-Atac
  • Specialty Features
    Impact Resistant, UV Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Silver Mirror
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)