Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 1.3800 in Top Width, 26.6000 in Overall Length, Fiber Reinforced Rubber
MI ITEM #05539282
MFR #2230V266

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2230V266 VARIABLE SPEED BELT
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Top Width
  • Overall Length
    26.6000 in
  • Groove Angle
    30 °
  • Material
    Fiber Reinforced Rubber
  • Belt Series
    2230V
  • Reinforcing Cord Material
    Polyester
  • Operating Temperature Range
    22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text