Motion
IS10E-40N04-6Z

SMC CORP OF AMERICA
IS10E-40N04-6Z

IS10E Pressure Switch with Female Pipe Adapter, AC/DC, Analog Indicator
MI ITEM #05539300
MFR #IS10E-40N04-6Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-40N04-6Z

IS10E Pressure Switch with Female Pipe Adapter, AC/DC, Analog Indicator
MI ITEM #05539300
MFR #IS10E-40N04-6Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IS10E-40N04-6Z PRESSURE SWITCH/REED TYPE
  • Mechanical pressure switch with threaded adapter block for FRL mounting
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
  • Electrical circuit: up to 100 V AC/DC
  • Repeatability: ±0.05% of F.S.
  • Hysteresis: Fixed 0.08 MPa or less

Specifications

  • Weight
    2.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought