Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginJP
- Manufacturer Product Page
- Mounting TypeThrough Hole / Both Ends Tapped
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Overview
Mfr description
MKB63-50RZ CYLINDER, ROTARY CLAMP