Overview
Mfr description
NCQ2D40-250DCMZ
Specifications
- Compact Cylinder TypeLong Stroke
- Bore Diameter
- Stroke250 mm
- OptionsInch Dimension Port and Rod Treads
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data