Motion
PSE540-R04
PSE540 Remote Analog Pressure Sensor, Compact, IP40
MI ITEM #05539536
MFR #PSE540-R04
List Price$64.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE540 Remote Analog Pressure Sensor, Compact, IP40
MI ITEM #05539536
MFR #PSE540-R04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.78/each for your price

Overview

Mfr description
PSE540-R04 COMPACT PNEUMATIC PRESSURE
  • Smallest remote pressure sensor from SMC, for the most compact applications
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V analog output
  • 2 Accuracy options: ±1% or ±2% of F.S.
  • Repeatability: ±0.2% of F.S.
  • Port sizes: M3, M5, 1/8 Rc or NPT male; M5 female; ø4 or ø6mm plug for fittings

Specifications

  • Port Size
    1/8 in
  • Operating Pressure Range
    0 to 1 MPa
  • Series
    PSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought