Motion
D2404-S10-06
USA Sealing Compression Straight Adapter - 10 mm Male Metric x 3/8 in Male Pipe Rigid
Mi Item #05539652
MFR #D2404-S10-06
Price$6.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 10 mm Male Metric x 3/8 in Male Pipe Rigid
Mi Item #05539652
MFR #D2404-S10-06

Mfr description
S10MBT-06MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.39/each

Specifications

Dimensions

  • End 1 Size
    10 mm
  • End 2 Size
    3/8 in
  • Hex Body
    19.0
  • Overall Length
    44.0
  • Thread Size 2
    3/8-18

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    Din Metric Tube Compression
  • Description Keyword
    10 mm Male Metric x 3/8 in Male Pipe Rigid
  • End 1 Style
    Male Metric
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Fitting Material
    Stainless Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)