Motion
DL136-BL 14 GAUGE WELDED CABINET

Jamco Products, Inc.
DL136-BL 14 GAUGE WELDED CABINET

36"W x 18"D x 78"H Black HD Solid Door Cabinet Welded Cabinet, 4 Shelf
Mi Item #05539786
MFR #DL136-BL 14 GAUGE WELDED CABINET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Jamco Products, Inc.
DL136-BL 14 GAUGE WELDED CABINET

36"W x 18"D x 78"H Black HD Solid Door Cabinet Welded Cabinet, 4 Shelf
Mi Item #05539786
MFR #DL136-BL 14 GAUGE WELDED CABINET

Mfr description
DL136-BL 14 GAUGE WELDED CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    78 in
  • Length
    36 in
  • Width
    18 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)