Motion
KRV32LL

NTN
KRV32LL

Crowned Cam Follower - 32 Roller Dia, 15 mm Roller Width, 12 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #05539964
MFR #KRV32LL
Price$160.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRV32LL

Crowned Cam Follower - 32 Roller Dia, 15 mm Roller Width, 12 mm Stud Dia, Sealed, Stainless Steel Material
Mi Item #05539964
MFR #KRV32LL

Mfr description
KRV32LL NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.43/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    40 mm
  • Roller Diameter  
    32
  • Roller Width  
    15 mm
  • Stud Diameter  
    12 mm
  • Thread Length
    0.5118 in; 13.000 mm
  • Thread Size
    M12x1.5
  • Torque
    20.0 N·m
  • Weight
    0.22 lbs

Details

  • Bearing Element
    Needle Rollers
  • Cage Material
    None
  • Closure Type
    Sealed
  • Drive Type
    Slotted
  • Head Type
    Slotted Head
  • Manufacturer Upc Number
    4547359089875
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2700 lbf
  • Radial Static Load Capacity
    4550 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Crowned
  • Stud Type
    Standard
  • Thread Type
    Metric
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359089875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)