Motion
PL050X080AE

TSUBAKI (UST)
PL050X080AE

Keyless Bushing - AS Series, 1.9690 in ID, 3.1500 in OD, 0.9450 in LTB
Mi Item #05540029
MFR #PL050X080AE
Price$174.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL050X080AE

Keyless Bushing - AS Series, 1.9690 in ID, 3.1500 in OD, 0.9450 in LTB
Mi Item #05540029
MFR #PL050X080AE

Mfr description
PL050X080AE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.23/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    1.9690 in
  • Hub Contact Pressure
    16390 psi
  • Length Through Bore  
    0.9450 in
  • Maximum Transmitted Thrust
    15840 lb
  • Outside Diameter  
    3.1500 in
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    180 N/mm^2
  • Weight
    1.70 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    1306 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS
  • Transmissible Axial Force
    15840 lbs
  • UPC_NO
    097039690470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)