Motion
03B082
1/2" -13NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #05540123
MFR #03B082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" -13NC PLUG SST+ HSS Hand Taps PK 3
MI ITEM #05540123
MFR #03B082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03B082 TAP 1/2-13 NC

Specifications

  • Finish Coating
    Bronze
  • Tap Type
    Hand Taps
  • Chamfer
    Plug
  • Thread Limit/Fit
    H2
  • Number Of Flutes
    4
  • Thread Length
    1.65 mm
  • Material
    HSS
  • Tapping Depth
    1.65
  • Thread Standard
    UNC
  • Overall Length
    3.39
  • Shank Diameter
    0.37
  • Interrupted Thread
    No
  • Tap Style
    Plug
  • Thread Size
    1/3-13 UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text