1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
R414002401
Pneumatic Vacuum Regulator -
MI ITEM #
05540366
MFR #
R414002401
Price
$571.56
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Regulators
AVENTICS R414002401
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
R414002401
Pneumatic Vacuum Regulator -
MI ITEM #
05540366
MFR #
R414002401
Mfr description
R414002401 ED02-000-060-420-1M12A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$571
.56
/each
Add to Cart
Specifications
Dimensions
Port
Size
1/8 BSPP
Details
Input Signal Type
Electro-Pneumatic
Maximum Air Flow
4.23 scfm
Operating Temperature Range
0 to 50 °C
Set Pressure Range
7.25 to 116 psi
Supply Voltage
24 V dc
Thread Standard
G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items