Motion
5634040100

AVENTICS
5634040100

Solenoid-operated Air Control Valve - Single Solenoid, DIN Terminal, 1/8 in, BSPP Threads
Mi Item #05540448
MFR #5634040100
Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634040100

Solenoid-operated Air Control Valve - Single Solenoid, DIN Terminal, 1/8 in, BSPP Threads
Mi Item #05540448
MFR #5634040100

Mfr description
5634040100 CD04-3/2NO-G018-LEV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.78/each

Specifications

Dimensions

  • Inlet Size
    1/8 BSPP
  • Outlet Size
    1/8 BSPP
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 BSPP

Details

  • Actuator Type
    Mechanical
  • Body Material
    Die Cast Zinc, Polyamide
  • Description Keyword
    3/2 Normally Closed/3/2 Normally Open
  • Flow Rate
    31.78 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    CD04
  • Function
    With Spring Return
  • Manual Operation Type
    Lever
  • Manual Override Type
    Manual Lever
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    65 °C, 149 °F
  • Maximum Working Pressure
    145 psi
  • Mounting
    Inline
  • Mounting Type
    Inline
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Oil-Free
    Yes
  • Operating Medium
    Air
  • Operating Pressure Range
    -0.9 to 10 bar
  • Operating Temperature Range
    -4 to 149 °F
  • Port Thread Standard
    BSPP
  • Return Type
    Spring Return
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Style
    Spool
  • Thread Standard
    BSPP
  • Type
    Air Control Valve
  • Valve Function
    3/2, With Spring Return
  • Valve Mount Type
    Inline
  • Valve Type
    Positive Overlapping, Spool Valve
  • Wetted Parts Material
    Die cast zinc, Polyamide, Soft seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)