Motion
5634060100

AVENTICS
5634060100

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05540450
MFR #5634060100
List Price$88.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634060100

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05540450
MFR #5634060100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.63/each for your price

Overview

Mfr description
5634060100 CD04-3/2NC-G018-PUS

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    -4 to 149 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Rate
    31.78 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text