Motion
5634400000

AVENTICS
5634400000

Solenoid-Operated Air Control Valve - 3 Port, 2 Position
MI ITEM #05540456
MFR #5634400000
Price$112.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634400000

Solenoid-Operated Air Control Valve - 3 Port, 2 Position
MI ITEM #05540456
MFR #5634400000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.12/each

Specifications

Details

  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -13 to 176 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal

Overview

Mfr description
5634400000 CD07-3/2NC-M014-PLU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought