Motion
5634410000

AVENTICS
5634410000

Solenoid-Operated Air Control Valve - 3 Port, 2 Position
MI ITEM #05540458
MFR #5634410000
List Price$151.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634410000

Solenoid-Operated Air Control Valve - 3 Port, 2 Position
MI ITEM #05540458
MFR #5634410000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.38/each for your price

Overview

Mfr description
5634410000 CD7-3/2NC-M014-ROL

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    -13 to 176 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Rate
    49.44 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text