Motion
5634461100

AVENTICS
5634461100

Solenoid-operated Air Control Valve - Double Solenoid, DIN Terminal, 1/4 in, BSPP Threads
Mi Item #05540463
MFR #5634461100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634461100

Solenoid-operated Air Control Valve - Double Solenoid, DIN Terminal, 1/4 in, BSPP Threads
Mi Item #05540463
MFR #5634461100

Mfr description
5634461100 CD07-3/2NC-G014-PUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Size
    1/4 BSPP
  • Outlet Size
    1/4 BSPP
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 BSPP

Details

  • Actuator Type
    Mechanically operated
  • Body Material
    Die Cast Zinc
  • Description Keyword
    3/2-directional valve
  • Flow Rate
    49.44 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    CD07
  • Function
    3/2 Double Air Pilot
  • Manual Operation Type
    Button
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    80 °C, 176 °F
  • Maximum Working Pressure
    145 psi
  • Mounting
    Pipe connection
  • Mounting Type
    Inline
  • Normal State
    Normally Closed, Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    -0.9 to 10 bar
  • Operating Temperature Range
    -13 to 176 °F
  • Pilot Type
    Double air pilot
  • Port Thread Standard
    BSPP
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Standards Met
    Suitable for ATEX
  • Style
    Spool Valve
  • Thread Standard
    BSPP
  • Type
    Air Control Valve
  • Valve Function
    3/2 Double Air Pilot
  • Valve Mount Type
    Pipe connection
  • Valve Type
    Positive Overlapping, Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)