Motion
5634630100

AVENTICS
5634630100

Solenoid-operated Air Control Valve - 4-Way, Single Solenoid, DIN Terminal, 1/4 in, BSPP Threads
Mi Item #05540469
MFR #5634630100
Price$170.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634630100

Solenoid-operated Air Control Valve - 4-Way, Single Solenoid, DIN Terminal, 1/4 in, BSPP Threads
Mi Item #05540469
MFR #5634630100

Mfr description
5634630100 CD07-5/2SR-G014-LEV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.87/each

Specifications

Dimensions

  • Inlet Size
    1/4 BSPP
  • Outlet Size
    1/4 BSPP
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 BSPP

Details

  • Actuator Type
    Mechanically operated
  • Body Material
    Die Cast Zinc
  • Description Keyword
    5/2-directional valve
  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    CD07
  • Function
    With Spring Return
  • Manual Operation Type
    Hand Lever
  • Manual Override Type
    Manual Lever
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    80 °C, 176 °F
  • Maximum Working Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    -0.9 to 10 bar
  • Operating Temperature Range
    -13 to 176 °F
  • Port Thread Standard
    BSPP
  • Return Type
    Spring Return
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Standards Met
    ATEX
  • Style
    Spool
  • Thread Standard
    BSPP
  • Type
    Air Control Valve
  • Valve Function
    5/2, With Spring Return
  • Valve Mount Type
    Pipe connection
  • Valve Type
    Positive Overlapping, Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)