Motion
5634669200

AVENTICS
5634669200

Solenoid-Operated Air Control Valve - 5 Port, 2 Position
MI ITEM #05540472
MFR #5634669200
List Price$188.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634669200

Solenoid-Operated Air Control Valve - 5 Port, 2 Position
MI ITEM #05540472
MFR #5634669200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.57/each for your price

Overview

Mfr description
5634669200 CD07-5/2AS-G014-PUS

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    -13 to 176 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text