Motion
5634695100

AVENTICS
5634695100

Solenoid-Operated Air Control Valve - 5 Port, 2 Position
MI ITEM #05540474
MFR #5634695100
Price$424.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5634695100

Solenoid-Operated Air Control Valve - 5 Port, 2 Position
MI ITEM #05540474
MFR #5634695100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$424.77/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -13 to 176 °F
  • Solenoid Electrical Entry
    DIN Terminal

Overview

Mfr description
5634695100 CD07-5/2AR-G014-PED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought