Motion
5710502110

AVENTICS
5710502110

Air Piloted Valve - Body Ported, 5 Port, 3 (Exhaust Center) Position, Double Pilot
Mi Item #05540481
MFR #5710502110
Price$183.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5710502110

Air Piloted Valve - Body Ported, 5 Port, 3 (Exhaust Center) Position, Double Pilot
Mi Item #05540481
MFR #5710502110

Mfr description
5710502110 CD07-5/3EC-G014
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.84/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1/4
  • Port 2 Size/Type
    BSPP 1/4
  • Port 3 Size/Type
    BSPP 1/4
  • Port 4 Size/Type
    BSPP 1/4

Details

  • Flow Direction
    5-Way
  • Flow Rate
    31.78 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -0.95 to 10 bar, -13.78 to 145.04 psi
  • Operating Temperature Range
    -13 to 176 °F
  • Piping Type
    Body Ported
  • Seal Material
    Soft Seal
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)