Motion
5710502120

AVENTICS
5710502120

Air Piloted Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Double Pilot
MI ITEM #05540482
MFR #5710502120
Price$183.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5710502120

Air Piloted Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Double Pilot
MI ITEM #05540482
MFR #5710502120

Mfr description
5710502120 CD07-5/3CC-G014
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.84/each

Specifications

Details

  • Flow Rate
    31.78 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Closed Center
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -13 to 176 °F
  • Piping Type
    Body Ported

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)