Motion
5711000300

AVENTICS
5711000300

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
Mi Item #05540484
MFR #5711000300
Price$376.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5711000300

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
Mi Item #05540484
MFR #5711000300

Mfr description
5711000300 CD12-5/2SR-G012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.92/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1/2
  • Port 2 Size/Type
    BSPP 1/2
  • Port 3 Size/Type
    BSPP 1/2
  • Port 4 Size/Type
    BSPP 1/2

Details

  • Body Material
    Aluminum, Polyamide fiber-glass reinforced
  • Flow Direction
    4-Way
  • Flow Rate
    144.79 cfm
  • Manual Operation Type
    No Manual Override
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -0.95 to 16 bar, -13.78 to 232.06 psi
  • Operating Temperature Range
    5 to 158 °F
  • Seal Material
    Polyurethane, Rubber
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)