Motion
5724565202

AVENTICS
5724565202

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05540489
MFR #5724565202
List Price$311.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5724565202

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Single Solenoid
MI ITEM #05540489
MFR #5724565202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.98/each for your price

Overview

Mfr description
5724565202 CD12-3/2NC-G012-NONE

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Electrical Entry
    DIN Terminal
  • Operating Temperature Range
    -13 to 158 °F
  • Maximum Operating Pressure
    232 psi
  • Seal Material
    Polyurethane, Rubber
  • Operating Medium
    Air
  • Flow Rate
    141.26 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text