Motion
5725455202

AVENTICS
5725455202

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
MI ITEM #05540492
MFR #5725455202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5725455202

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
MI ITEM #05540492
MFR #5725455202

Mfr description
5725455202 CD12-5/2AS-G012-NONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    144.79 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -13 to 158 °F
  • Seal Material
    Polyurethane, Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)