Motion
5725685202

AVENTICS
5725685202

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
Mi Item #05540501
MFR #5725685202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5725685202

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
Mi Item #05540501
MFR #5725685202

Mfr description
5725685202 CD12-5/3EC-G012-NONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1/2
  • Port 2 Size/Type
    BSPP 1/2
  • Port 3 Size/Type
    BSPP 1/2
  • Port 4 Size/Type
    BSPP 1/2

Details

  • Body Material
    Aluminum, Polyamide fiber-glass reinforced
  • Flow Direction
    4-Way
  • Flow Rate
    134.20 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -0.95 to 16 bar, -13.78 to 232.06 psi
  • Operating Temperature Range
    5 to 158 °F
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Electrical Entry
    Plug
  • Standards Met
    EN 175301-803, 2006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)