Motion
5776035302

AVENTICS
5776035302

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
MI ITEM #05540524
MFR #5776035302
Price$191.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5776035302

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
MI ITEM #05540524
MFR #5776035302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.75/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -13 to 122 °F
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
5776035302 CD07-5/2XX-SR-NONE-E-M014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought